Portable Electric Air Compressors
Portable Electric Air Compressors are compact machines powered by electricity, designed for versatility and mobility. Air compressors serve as convenient sources of compressed air for a wide range of applications ranging from tire inflation to operating pneumatic tools. The electric power source guarantees clean and eco-friendly operation, with user-friendly controls and safety features enhancing operational ease.
Most Relevant

Portable Silent Air Compressors
| Compare | Image | Max PSI | Voltage | Horsepower | Tank Size | CFM | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 150 psi | 120 V | 1.8 HP | 20 gal | 5 CFM | Global Industrial | Ships Same Day WB133754 | $524.00 | ||
![]() | 115 psi | 110 V | Powerful 1.0 HP (Rated / Running) 2.0 HP (Peak) Motor HP | 8 gal | 4.00 @ 40 PSI CFM | California Air Tools | WBB2346450 | $2,449.00 | ||
![]() | 125 psi | 220 V | Two Powerful 2.0 HP (Rated / Running) Motors HP | 20 gal | 12.80 @ 40 PSI CFM | California Air Tools | WBB2346465 | $2,999.00 | ||
![]() | 115 psi | 110 V | Powerful 1.0 HP (Rated / Running) 2.0 HP (Peak) Motor HP | 8 gal | 4.00 @ 40 PSI CFM | California Air Tools | WBB2346449 | $2,499.00 | ||
![]() | 120 psi | 110 V | 1 HP | 8 gal | 2.2 CFM | California Air Tools | WBB2133765 | $249.95 | ||
![]() | 125 psi | 110 V | 2 HP | 10 gal | 6.4 CFM @ 40 PSI, 5.3 CFM @ 90 PSI CFM | California Air Tools | WBB3214572 | See price in cart | ||
![]() | 135 psi | 110 V | 1-1/2 HP | 20 gal | 4.2 CFM @ 40 PSI, 2.9 CFM @ 90 PSI CFM | California Air Tools | WBB3214576 | $399.95 | ||
![]() | 120 psi | 110 V | Powerful 0.6 HP (Rated / Running) 1.5 HP (Peak) Motor HP | 1 gal | 1.60 @ 40 PSI CFM | California Air Tools | WBB2346476 | $179.95 | ||
![]() | 150 psi | 110 V | 2 HP | 10 gal | 5.3 CFM | California Air Tools | WBB2133769 | $1,649.00 | ||
![]() | 125 psi | 220 V | 12.80 CFM @ 40 PSI HP | 60 gal | 12.80 @ 40 PSI CFM | California Air Tools | WBB2346473 | $2,299.00 |
Showing 1-10 of 47 results

Portable Compressors
Showing 1-10 of 47 results

Contractor Compressors
Showing 1-10 of 32 results

Two-Stage Portable Air Compressors