Welding Hose Reels
Welding hose reels are designed to provide a convenient and efficient solution for managing welding hoses, ensuring a tidy and safe work environment. Available in manual or automatic rewind options, and suitible for various hose lengths and diameters, providing flexibility and ease of use. Weldiong hose reels are an ideal addition to welding stations, workshops, and manufacturing facilities.
Most Relevant

Welding Cable/Hose Reels
| Compare | Image | Brand | Reel Hose Length Capacity | Length | Width | Hose Inside Diameter | PSI | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Coxreels | 100 ft | 24 in | 10-7/8 in | 1/4 in | 200 psi | WBB584677 | $839.00 | ||
![]() | Goodyear | 50 ft | 23 in | 20-11/16 in | 1/4 in | 300 psi | Ships Same Day WBB3788133 | $255.95 | ||
![]() | Coxreels | 50 ft | 19.63 in | 10.88 in | 1/4 in | 200 psi | WBB584311 | $655.00 | ||
![]() | Goodyear | 65 ft | 23 in | 20-11/16 in | 1/4 in | 300 psi | Ships Same Day WBB3788134 | $259.95 | ||
![]() | Coxreels | 50 ft | 13.00 in | 17.00 in | 1/4 in | 200 psi | WBB584688 | $465.95 | ||
![]() | Coxreels | 25 ft | 17 in | 8-1/2 in | 1/4 in | 200 psi | WBB584562 | $505.00 | ||
![]() | Hubbell Gleason | 35 ft | 19-1/2 in | 10-1/2 in | 3/8 in | 200 psi | WBB212203 | $709.00 | ||
![]() | Hubbell Gleason | 50 ft | 19-1/2 in | 10-1/2 in | 1/4 in | 200 psi | WBB212202 | $789.00 | ||
![]() | Reelcraft | 50 ft | 19 in | 7 in | 1/4 in | 200 psi | WBB250754 | $629.00 |











