Features:
- Durable Steel Construction
- One Piece Construction - Sleek Design
- Easy Grip Handle Ring
- Powder-Coated Finish - Black
- Assembly: 40-inch L x 4-1/4-inch W x 35-inch H
Weights & Dimensions
| Length | 40 in |
| Width | 4-1/4 in |
| Height | 3/8 in |
| Weight | 2 lbs |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | FA080Z |
| For Use With | Fireplace Related |
| Brand | Pleasant Hearth |
Warranty
| Warranty | 1 yr |