Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clip Strip Corp.

Model # :WBB897675

MPN #: TSH-15

Pole Top Sign Holder, 1-1/4" I.D. - Pkg Qty 50

Product Description
Display construction components help build your corrugated displays for your retail space. White styrene, Holds signs up to .080" thick, Inside Diameter 1 1/4".

PRICE
$89.50  Sold in packages of 50 / $1.79 ea

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter1-1/4 in

Product Details

MaterialStyrene
Package Quantity50
DescriptionPole Top Sign Holder
ColorWhite
Manufacturers Part NumberTSH-15
BrandClip Strip Corp.