Polly Products Deluxe 8' Picnic Table, ADA Compliant, Green Top/Green Frame
Write a Review
|
Questions & Answers (0)
Product Description
The wheelchair table meets the same specifications as the six foot picnic table but provides seating and table space on one end for wheel chair access. Make sure that disabled guests have access to join in the activities by providing a wheelchair access picnic table. Made in the USA from 100% maintenance free recycled plastic and stainless steel fasteners. This product has a warranty of 20 years.
PRICE
$1,629.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 60-7/8 in |
| Height | 31 in |
| Weight Capacity | 1000 lbs |
| Seat Length | 72 in |
| Seat Width | 11-3/8 in |
| Seat Height | 20 in |
| Table Width | 30 in |
| Table Length | 96 in |
Product Details
| Assembly Required | Yes |
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Green |
| Color | Green |
| Cushion Included | No |
| Percent Recycled Content | 100 % |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Manufacturers Part Number | ASM-DPTHA-02-GN/GN |
| Mounting Style | Surface |
| Shape | Rectangular |
| Accessibility | One End |
| Brand | Polly Products |
Warranty
| Warranty | 20 yr |