Polly Products Monarque 6' Backed Bench w/ Arms, Brown Bench/Brown Frame
Write a Review
|
Questions & Answers (0)
Product Description
Monarque 6' Backed Bench With Arms - this is our high end park bench design made from recycled plastic for long life and a consistent appearance over time. Made in the USA using 100% maintenance free recycled plastic. This product has a warranty of 20 years.
Additional frame and seat colors available. Customize a bench to honor heroes, pay tribute to a loved one's memory or celebrate someone who deserves to be celebrated. You'll find a perfect match for your needs with a wide variety of sizes and materials. Please call for details.
Additional frame and seat colors available. Customize a bench to honor heroes, pay tribute to a loved one's memory or celebrate someone who deserves to be celebrated. You'll find a perfect match for your needs with a wide variety of sizes and materials. Please call for details.
PRICE
$849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 29 in |
| Height | 32-3/8 in |
| Weight Capacity | 1000 lbs |
| Weight | 135 lbs |
| Seat Length | 72 in |
| Seat Width | 15-1/2 in |
| Seat Height | 19-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Arm Type | Fixed |
| Manufacturers Part Number | ASM-MB6BA-01-BN/BN |
| Mounting Style | Surface |
| Collection | Monarque |
| Brand | Polly Products |
Warranty
| Warranty | 20 Years yr |