Winco TBCS-52R Checkered Table Cloth , 52"L, 52"W, PVC W/ Flannel Backing, Square, Red & White - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Winco TBCS-52R Checkered Table Cloth, 52"L, 52"W, PVC W/ Flannel Backing, Square, Red & White
Table Cloth, 52" x 52" Square, Red.
Table Cloth, 52" x 52" Square, Red.
PRICE
$218.40 Sold in packages of 24 / $9.10 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 52 in |
Product Details
| Type | Square |
| Material | PVC Material W/ Flannel Backing |
| Package Quantity | 24 |
| Description | Bulbous Mug |
| Color | Red |
| Manufacturers Part Number | TBCS-52R |
| Brand | Winco |