Milwaukee Poly Furniture Dolly, 1000 lb. Capacity, 30" x 18"
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Poly Furniture Dolly is a versatile and durable solution for moving furniture, appliances, and bulky items with ease. Constructed with a rugged, impact-resistant poly platform and reinforced corner bumpers, this dolly delivers reliable strength while protecting your loads and floors. Smooth-rolling caster wheels ensure excellent maneuverability in tight spaces - whether you're rearranging a home, loading a truck, or managing tasks in a warehouse. Its low-profile design provides stability and control when transporting heavy or awkward pieces, helping reduce strain and improve efficiency. 1,000 lbs Load Rating.
PRICE
$52.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Weight Capacity | 1000 lbs |
| Weight | 13 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 30 in |
| Deck Length | 18 in |
| Deck Height | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Blue |
| Caster Type | (4) Swivel |
| Package Quantity | 1 |
| Manufacturers Part Number | 73730 |
| Brand | Milwaukee |