Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253801

MPN #: DESK-M

Vestil™ Steel Desk Mover, 600 lb. Capacity

Product Description
The desk mover moves fully loaded desks without removing drawers and files. To use: position platform under desk pedestals and depress handle to raise desk and engage safety latch. Standard features include steel lift platform and removable handle. Elevated desk moves easily with or without handle on swivel rubber casters.

PRICE
$329.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/4 in
Width33 in
Height31 in
Lowered Height3-5/16 in
Raised Height9-1/2 in
Weight Capacity600 lbs
Weight36 lbs
Wheel Diameter1-7/8 in

Product Details

Wheel MaterialRubber
ColorBlue
Caster Type(4) Swivel
Wheel Type4 Swivel
Country of OriginMade in China
MaterialSteel
Package Quantity1
Manufacturers Part NumberDESK-M
Handle StyleRemovable
BrandVestil

Warranty

Warranty90 yr