Royal Basket Trucks® Poly Liner, 20 Bu, Blue, Tub Only - R20-BLX-PLN
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for general material handling, laundry, trash/recycling and more. Constructed of durable polyethylene with smooth rounded corners and leak proof design. Poly Liners fit Royal Basket steel wire frames as a replacement liner or can be mounted to existing bases. Tapered design for nesting during storage or shipping. Made in the USA. Standard color blue; additional colors available.
PRICE
$419.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 36 in |
| Height | 30 in |
| Weight Capacity | 800 lbs |
| Weight | 46 lbs |
Product Details
| Type | Liner |
| Material | Polyethylene |
| Color | Blue |
| Manufacturers Part Number | R20-BLX-PLN |
| Capacity Bushel | 20 |
| Brand | Royal Basket Trucks |