Poly Shell Stack Chair - Blue - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Poly Shell Stack Chair - Blue - Set of 4
Suitable for corporate dining rooms, training centers and educational environments, the 8100 Shell Chair features a one piece, injection molded, high-density polypropylene seat/back shell which is ergonomically contoured for increased comfort. Side plastic 'frame-shields' protect against snags and pinching. The frame is chrome plated, 17-gauge, 7/8" square tubing. Weighs only 9 lbs. and can be stacked 12 high. 10 Year Limited Warranty.
Suitable for corporate dining rooms, training centers and educational environments, the 8100 Shell Chair features a one piece, injection molded, high-density polypropylene seat/back shell which is ergonomically contoured for increased comfort. Side plastic 'frame-shields' protect against snags and pinching. The frame is chrome plated, 17-gauge, 7/8" square tubing. Weighs only 9 lbs. and can be stacked 12 high. 10 Year Limited Warranty.
PRICE
$287.80 Sold in packages of 4 / $71.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/4 in |
| Depth | 19-1/4 in |
| Height | 31 in |
| Weight Capacity | 300 lbs |
| Seat Width | 17 in |
| Seat Depth | 16-3/4 in |
| Seat Height | 18 in |
| Base | 4 Legged |
Product Details
| Type | Guest / Side Chair |
| Frame Color Family | Chrome |
| Casters | No |
| Number of Seats | 1 |
| Style | Stacking Chairs |
| Stackable | Yes |
| Seat Color Family | Blue |
| Description | Plastic Stacking Chair |
| Package Quantity | 4 |
| Frame Material | Steel |
| Arm Type | Armless |
| Back Type | Mid Back |
| Seat Material | Plastic |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| MAS Green Certified | Yes |