Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global Furniture Group

Model # :WBB2006319

MPN #: 6620CH-SHW

Global™ Molded Stacking Chair with Arms and Sled Base - Plastic - Shadow- Duet Series

Product Description
Global™ Duet Stack Chair with arms, Shadow Polypropylene Plastic,

Duet is a high-density stacking chair that is easy to connect, quick to stack and simple to store.

Features:
  • Frame is made from durable solid steel rod available in chrome only.
  • Polypropylene seat and backs with fiberglass reinforced nylon arms are available in a variety of colors. Arms will automatically match the shell color selected.
  • Dimensions: 25.5"W x 22.75"D x 33.25"H
  • Stack 4 high on the floor and 20 high on 6624 Dolly.


PRICE
$309.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth22-3/4 in
Height33-1/4 in
Weight Capacity300 lbs
Seat Width18 in
Seat Depth17-1/2 in
Seat Height17 in
BaseSled Base
Min Back Height16 in
Max Back Height16 in
Back Width18 in
Back Height16 in

Product Details

Assembly RequiredNo
Frame Color FamilyChrome
StackableYes
Arm TypeFixed
Manufacturers Part Number6620CH-SHW
BrandGlobal Furniture Group
TypeGuest / Side Chair
ColorGray
SeriesDuet
CastersNo
StyleGuest/Side Chair
Number of Seats1
Seat Color FamilyShadow Gray
Package Quantity1
DescriptionPlastic Stacking Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPlastic

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsLevel 3 Certified, Greenguard Certififed, Meets/exceeds ANSI/BIFMA standards