KFI Stack Chair with Perforated Back - Plastic Seat - Black - KOOL Series - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Poly Stack Chair W/ Perforated Back, Black
This attractive and comfortable chair is the perfect fit for almost any application....reception areas, guest or side chairs, training / conference rooms or any mutli-use application. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan and a 400 lb. weight capacity to provide comfort and accommodate all sizes. Built-in ganging device allows for continuous rows. The 2300 is one of most complete stack chairs on the market. It's just plain....KOOL.
This attractive and comfortable chair is the perfect fit for almost any application....reception areas, guest or side chairs, training / conference rooms or any mutli-use application. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan and a 400 lb. weight capacity to provide comfort and accommodate all sizes. Built-in ganging device allows for continuous rows. The 2300 is one of most complete stack chairs on the market. It's just plain....KOOL.
PROMOTIONAL PRICE
$633.44 Sold in packages of 4 / $158.36 ea
was $719.80Save $86.36 (12%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 21-1/4 in |
| Height | 31 in |
| Weight Capacity | 400 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 17-1/2 in |
| Base | 4 Legged |
| Min Back Height | 14 in |
| Max Back Height | 14 in |
| Back Width | 18-1/2 in |
| Back Height | 14 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 2300-P10 |
| Brand | KFI Seating |
| Type | Guest / Side Chair |
| Series | KOOL |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 4 |
| Description | Stacking Chair with Perforated Back |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | CA117, ANSI/BIFMA |