Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WB277191BY

MPN #: 2000-P07 BURGUNDY

KFI Plastic Stack Chair - Burgundy

Product Description
Designer Stack Chair - Burgundy

This 21-1/2"W x 21-1/4"D x 31"H chair is made using 15 gauge cold-rolled steel with a scratch resistant black powder coat finish for long lasting durability and dependability. High impact polypropylene seat and back offer resistance to corrosion. Seat and back are contoured for comfort and support. Seat has a waterfall edge seat to improve leg circulation. Back is reinforced with injection aluminum alloy supports for extra strength. Chairs stack up to 15 high when not in use for compact storage. Includes removable armrests for added support. Permanent ganging brackets help create rows of chairs. Seat measures 18"W x 18"D x 17-1/2"H. Back measures 19"W x 13-1/2"H. Withstands up to 400 lbs. Legs include nylon glides for stability.

PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth21-1/4 in
Height31 in
Weight Capacity400 lbs
Seat Width18 in
Seat Depth18 in
Seat Height17-1/2 in
Base4 Legged
Min Back Height13-1/2 in
Max Back Height13-1/2 in
Back Width20-1/2 in
Back Height13-1/2 in

Product Details

Frame Color FamilyBlack
StackableYes
Arm TypeArmless
BrandKFI Seating
TypeGuest / Side Chair
CastersNo
StyleStacking Chairs
Number of Seats1
Seat Color FamilyBurgundy
Package Quantity1
DescriptionPlastic Stack Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPlastic

Warranty

WarrantyLifetime Limited