Column Sentry® Column Protector, 12"x 12" Square Opening with FE Cutout, 24"O.D. x 42"H Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Specifically designed for applications where a standard Column Sentry® would cover critical items mounted to the columns such as fire extinguishers. Cutout at the top is 8" deep and 10" wide. All the same features and benefits of the standard Column Sentry® with the added cutout. Medium Column Sentry® CS2442-12S FE column protector is designed to fit around H, square or round columns up to 12"x12" (30x30cm) in diameter. The outside diameter is 24" (61cm).
PRICE
$539.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 42 in |
| Weight | 56 lbs |
| Diameter | 24 in |
| Column Size | 10 - 12 in |
Product Details
| Type | Column Protector |
| Color | Yellow |
| Series | Column Sentry® |
| For Use With | Square or Round Columns from 10" to 12" |
| Opening | 12" x 12" Square |
| Material | LLDPE |
| Description | Column Sentry® Column Protector with FE Cutout |
| Package Quantity | 1 |
| Manufacturers Part Number | CS2442-12S FE |
| Impact Capacity | 10,000 lb. forklift @ 7 mph |
| Shape | Square or Round |
| Brand | Sentry |