Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Column Protectors

Column protectors are crucial for safeguarding structural columns in industrial spaces. They act as a barrier to absorb impact and prevent damage caused by collisions from forklifts, vehicles, or other moveable machinery. Column protectors are constructed from durable materials, ensuring long-lasting protection for columns and reducing the need for costly repairs. Column protectors are bright yellow to ensure high visibility and reduce collisions.
64 Results
Column Protectors for Round or Square Columns

Column Protectors for Round or Square Columns

CompareImageColumn SizeHeightWidthShapeMaterialColorModel #Price
Global Industrial™ Narrow Column Protector, 4 - 6" Opening, Yellow
42 in
13 in
Square or Round
HDPE
Yellow
Ships Same Day
WB708166YL
as low as

$179.95

Save $16.00 (8%)
Column Sentry® Column Protector, 12"x 24" Rectangle Opening, 38" O.D. x 42"H, Yellow
Square or Round: 12 in, Rectangle: 24 in
42 in
38 in
Square, Round or Rectangle
LLDPE
Yellow
WBB1653764as low as

$919.00

Save $76.00 (8%)
Eagle Narrow Column Protector, 4"- 6" Column Opening, 13"O.D. x 42"H, Yellow, 1704
42 in
13 in
Square or Round
HDPE
Ships Same Day
WB652891E
$205.95
Heavy Duty Column Protector - 48"H
-
48 in
20 in
-
Steel
Yellow
WBB184026as low as

$745.00

Save $105.00 (12%)
Ideal Warehouse Innovations Heavy Duty Steel Column Guard Protector, Up to 10" x 10" Columns, 36"H
36 in
21 in
Round
Steel
Yellow
WBB3226210$2,199.00
Hexagonal Steel Column Guard 48"
Round: 15, Square: 11 in
48 in
18-15/16 in
Square or Round
Steel
Yellow
WB442871as low as

$485.95

Save $66.05 (12%)
Heavy Duty Column Protector - 36"H
-
36 in
20 in
-
Steel
Yellow
WBB184025as low as

$505.00

Save $72.00 (12%)
Heavy Duty Column Protector - 24"H
-
24 in
20 in
-
Steel
Yellow
WBB184024as low as

$839.00

Save $116.00 (12%)
Poly Structural Column Protector, 12-1/4" Square Opening, Yellow, CP-12-14
39-1/2 in
23-1/2 in
Square or Round
Polyethylene
Yellow
WBB2108130as low as

$369.95

Save $30.00 (8%)
Column Sentry® Column Protector, 8"x 8" Square Opening with FE Cutout, 24" O.D. x 42"H Yellow
42 in
24 in
Square or Round
LLDPE
Yellow
WBB1653762as low as

$496.00

Save $43.00 (8%)
Showing 1-10 of 14 results
Column Protectors for Square Columns

Column Protectors for Square Columns

Column Protectors for Round Columns

Column Protectors for Round Columns

Column Wrap Protectors

Column Wrap Protectors
Column Wrap Protectors reduce maintenance and prevent costly damage. Column Wraps are made of thick HDPE thermoplastic for long-lasting durability and are a cost-effective alternative to stainless steel options. Our plastic column protectors are waterproof, chemical-resistant, and non-conductive. No hardware or adhesive needed for installation. Available in high visibility yellow.
Showing 1-10 of 31 results
Light Pole Base Guards

Light Pole Base Guards

Column Protector for H & I-Beams

Column Protector for H & I-Beams

Corner Column Protectors

Corner Column Protectors

Gantry & Jib Column Protectors

Gantry & Jib Column Protectors

Bumper Wrapping

Bumper Wrapping
Our durable Bumper Wrap is made with extruded, flexible PVC vinyl that can be cut to any size, length or shape. Bumper wrap protection is ideal for safeguarding concrete light poles, railings, and columns. Our protective bumper wrap is sold in a black and yellow striped color for visibility. Bumper wrapping is easy to install using heavy duty cable ties or poly strapping that are sold separately.