Vestil Polyester Ratcheting Cargo Strap with E-Clip, 1335 lb. Capacity, 2" x 12', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Cargo strapping tightens securely around cargo to help prevent damage and load shifting during transit. The strapping is tough fabric that is made of polyester webbing. Spring loaded e-track fitting provide quick one-handed connection to anchor point. This ratchet buckle model tightens and releases quickly. Edge guards are reusable, durable, and economical.
PRICE
$25.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 |
| Width | 2 in |
| Height | 3/16 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 1335 lbs |
| Working Load Weight Limit | 1335 lbs |
Product Details
| Assembly Required | No |
| Type | Ratcheting Cargo Strap |
| Color | Yellow |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | STRAP-12-RE |
| Brand | Vestil |