Global Industrial
Model # :WB249184
Global Industrial Steel Strapping 3/4" x .020" x 1,960' 16" x 3" Core - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Pac Strapping 100 Lb. Steel Strapping Coils, 3/4"W x .020 Thickness, 1765 Lb. Break Strength
Standard Grade 16" x 3" Core Steel Strapping. Protect your heavy shipments with strong steel strapping. Features all painted and waxed steel oscillated coils. Approx. 100 lbs. per coil. 0.020 thick strapping is 3/4"W and has break strength of 1,765 lbs. Coil length is 1,960'L. Steel strapping comes painted and waxed with a standard black finish.
Standard Grade 16" x 3" Core Steel Strapping. Protect your heavy shipments with strong steel strapping. Features all painted and waxed steel oscillated coils. Approx. 100 lbs. per coil. 0.020 thick strapping is 3/4"W and has break strength of 1,765 lbs. Coil length is 1,960'L. Steel strapping comes painted and waxed with a standard black finish.
PRICE
$519.90 Sold in packages of 2 / $259.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1960 ft |
| Weight | 100 lbs |
| Thickness | 0.02 in |
| Strap Width | 3/4 in |
| Core Size | 16 x 3 in |
Product Details
| Color | Black |
| Recyclable | Yes |
| Style | Hand-Grade |
| Break Strength | 1765 lb/in |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | 3/4X.020 ST-VS |
| Brand | Global Industrial |