- Excellent for use with indicator solutions or dyes
Bel-Art Polyethylene 15ml ( 1/2 oz) Indicator Bottles 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
Double duty low density polyethylene bottles can be used as squirt bottles with the supplied tube and as dropper bottles when the tube is removed.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-7/8 in |
Product Details
| Capacity | 0.5 |
| Material | Polyethylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | F11660-0000 |
| Brand | Bel-Art |