- Spout retracts into the threaded collar to conserve space
- Collar is sealed by leakproof screw cap
- Extra hand grip on the bottom gives positive control when pouring
- Extra headspace for expansion of contents
- Graduated in U.S. gallons and liters
Bel-Art Polyethylene Jerrican, 10 Liters (2.5 Gallons), Screw Cap, 3/4" I.D. Spout
Write a Review
|
Questions & Answers (0)
Product Description
High-density polyethylene jerricans have a unique 20cm (8") long spout with a built-in air vent. The 5 gallon jerrican has a 2.5cm (1") I.D. pouring spout; other sizes have 1.9cm (¾") I.D. spouts.
PRICE
$91.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | H10936-0000 |
| Capacity | 10 |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Natural |
| Brand | Bel-Art |