The best sink in the industry just got better. The newly redesigned Bravo has many new features that improve its usability, and durability. Some of the new features include:
PolyJohn® Bravo Portable Hand Washing Station - BRA2-1000
Write a Review
|
Questions & Answers (0)
Product Description
The PolyJohn® Bravo! hand washing station features two sinks for multiple users. The 22 gallon fresh water tank capacity with visual water levels provides over 300 uses. Constructed of durable polyethylene. Station fits inside most portable restrooms and has built-in lift handles for easy transport. Features two 30 oz. soap dispensers and holds up to 1,000 paper towels. Includes a siphon port for pump out. Dimensions: 26-1/2"W x 21-1/2"D x 62-1/2"H.
The best sink in the industry just got better. The newly redesigned Bravo has many new features that improve its usability, and durability. Some of the new features include:
Reinforced Rod Hinges Integral Keyless Locking Hasp Improved Soap Dispenser Plates to Mix & Match Dispenser Types Improved Handles for Easier Movement New Fill Port New Rotomolded Sink Base
The best sink in the industry just got better. The newly redesigned Bravo has many new features that improve its usability, and durability. Some of the new features include:
PRICE
$1,399.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 21-1/2 in |
| Height | 62-1/2 in |
Product Details
| Type | Hand Washing Station |
| Capacity | 22 Gallon |
| Material | LDPE Plastic |
| Package Quantity | 1 |
| Description | Bravo! Portable Station |
| Color | Pewter Gray |
| Manufacturers Part Number | BRA2-1000 |
| Brand | PolyJohn |