Boplan® Polymer Safety Barrier Guardrail, TB400 Additional, 3'L, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The FLEX IMPACT® TB 400 safety barrier is a barrier with impressive flexibility and impact resistance up to 20.1 kJ. The TB 400 is used to protect walls, machinery and infrastructure from pallet jacks, forklifts or other vehicles with limited speed and where height is not an issue.
PRICE
$650.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 17-1/3 in |
| Weight | 890 lbs |
| Nominal Length | 3 ft |
| Post Diameter | 10 in |
Product Details
| Type | Pedestrian Guard Rail System |
| Color | Yellow/Black |
| Includes | Floor Guard & Middle Post |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | PPAS-TB400-0817-MP |
| Impact Capacity | 20.1 kJ |
| Mounting Style | Bolt On |
| Component Style | Flexible Floor Guard |
| Brand | Boplan |
Warranty
| Warranty | 2 yr |