Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB700364

Global Industrial™ S64X5 American Male Buttress to 2" Female BSP Pipe Thread

Product Description
Drum bung adapters create compatible connections for installing pumps on plastic drum.

Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.

Thread Compatibility Details:

  • S64X5 Tri Sure Female Buttress
  • 64.0mm (2.50") outside diameter and 58.0mm (2.30") inside diameter with 5.0mm (.197") thread pitch (distance between threads)


Refer to Key S64X5 in REFERENCE CHART.

PRICE
$9.10

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread64mm (2.5) O.D. x 5 Male Drum Thread to 2 Female NPT Pipe Thread in

Product Details

Assembly RequiredNo
TypeDrum Bung Adapters
Body MaterialPolypropylene
ColorBlack
Style15, 30 or 55 Gallon Drums
Seal MaterialLDPE
MaterialPolypropylene
Package Quantity1
DescriptionS64 x 5 American Male Buttress to 2" Female BSP Pipe Thread
Manufacturers Part NumberB700364
Product TypeAccessory
BrandGlobal Industrial