Blue Ridge Ergonomics™ Polypropylene Shell Chair, Desk Height w/ Stationary Glides, Blue
|
Questions & Answers (0)
Product Description
Blue Ridge Ergonomics™ Black Polypropylene Desk Height Shell Chair is adjustable from 16-21 inches from the top of the seat to the floor and features seat height adjustment and black, nylon-reinforced fiberglass base with stationary, non-marring glides suitable for hard floors in heavy-duty polypropylene plastic.
PRICE
$96.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 38 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16 in |
| Seat Depth | 13-1/2 in |
| Seat Height | 17 - 22 in |
| Min Seat Height | 17 in |
| Max Seat Height | 22 in |
| Base | 5-Star Base |
Product Details
| Type | Office Chair |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Color | Blue |
| Casters/Glides/Wheels | Glides |
| Casters | No |
| Stackable | No |
| Seat Color Family | Blue |
| Antimicrobial | No |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | SDHCH-RG-RG-BLU |
| Back Type | High Back |
| Seat Material | Polypropylene |
| Brand | Blue Ridge Ergonomics |
Warranty
| Warranty | 15 |