- Features high tensile strength, excellent uniformity, minimal stretch and exceptional holding power
- Rot, mildew and insect resistant
- Smooth, clean surface that is easy on hands
Global Industrial
Model # :WBB0070052
Global Industrial Polypropylene Tying Twine, 1 Ply, 8500'L, 145 Lbs. Tensile Strength, White
Write a Review
|
Questions & Answers (0)
Product Description
The tying twine is pliable but firm for easy tying, handling and knotting.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8500 ft |
| Weight | 9 lbs |
| Tensile Strength | 145 |
Product Details
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | 1-Ply |
| Color | White |
| Manufacturers Part Number | B0070052 |
| Brand | Global Industrial |
| Recyclable | No |