Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3178855

MPN #: AVGPU1450

Avagard® Polyurethane Air Hose Assembly, 1/4" ID x 50'L

Product Description
In the dynamic spheres of construction and industrial applications, where equipment reliability can make or break a project's success, the Avagard® 1/4" x 50' Polyurethane Air Hose emerges as a front-runner in pneumatic hose solutions. Tailored specifically for challenges unique to tire shop technicians and construction professionals, especially in roofing and framing tasks, this pneumatic hose effortlessly bridges the gap between functionality and innovation.

The Avagard® Braided Polyurethane hoses, a staple in both indoor and outdoor settings, boast of unparalleled cold-weather flexibility. Unlike numerous conventional alternatives which often lose pliability in colder climes, Avagard® hoses maintain their versatility, ensuring seamless operation in varying weather conditions. Add to this their lightweight composition, and users are guaranteed reduced operational strain and increased efficiency. Furthermore, its non-marking attribute signifies no residual marks or blemishes post usage, reflecting its impeccable design and structure.

However, it's the intrinsic design of this hose that truly distinguishes it. Its working pressure of 300 PSI combined with a safety factor of 4:1 ensures optimal performance under intense pressure conditions. This not only reinforces the hose's robust nature but also guarantees consistent and efficient air flow, which is crucial for precise tasks like changing or repairing tires. Intelligently crafted for roofers and contractors, its bend restrictor ensures that the hose remains kink and tangle-free, offering users greater control and maneuverability. This, coupled with the revolving fittings on either end, accentuates its durability and longevity.

Moreover, Avagard's® commitment to quality is evident in the hose's construction. While its exterior ensures durability and resistance to external wear and tear, the internal mechanisms, fortified by the bend restrictors, protect the hose's vital components. This intricate design not only promises efficient air transmission but also significantly reduces the chances of leakages or ruptures.

To encapsulate, the Avagard® 1/4" x 50' Polyurethane Air Hose stands as a testament to superior engineering and thoughtful design. Whether deployed on a bustling construction site, a roofing task, or a busy tire repair shop, users can rest assured, backed by a 2-year limited warranty, that their operations will run smoothly, supported by a hose that prioritizes performance, safety, and longevity.

Features:
  • 300 PSI working pressure
  • 4:1 safety factors
  • High strength polyester woven braided reinforcement
  • 1/4" Male NPT
  • Bend restrictor for better use & easier control over the hose
  • Flexibility from -40°F upto +165°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Weight2 lbs
Hose Inside Diameter1/4 in

Product Details

MaterialPolyurethane
DescriptionPolyurethane Air Hose Assembly
ColorBlue
Manufacturers Part NumberAVGPU1450
PSI300 psi
BrandAvagard