Polyurethane Foam Mat For Raised Rim Platform Table, 72"L x 36"W x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
2" polyurethane foam covered with nylon reinforced material. Mat fits inside raised rim tables. 72"L x 36"W x 2"H. Includes Mat Only.
PRICE
$595.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 2 in |
| Weight | 15 lbs |
Product Details
| Type | Table Mat |
| Material | Polyurethane Foam |
| Package Quantity | 1 |
| Description | Mat For Raised Rim Platform Table |
| Color | Royal Blue |
| Manufacturers Part Number | 15-2100 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |