Electric Hi-Low Bobath Table with Casters, 2-Section, 77"L x 42"W x 17" - 37"H
Write a Review
|
Questions & Answers (0)
Product Description
Electric hi-low 2-section table with an adjustable backrest and foot section for supporting the patient while being treated or examined. Casters: retractable. Standard Foot plate for height adjustment. Side support rails and cushions. Bobath patient limb support. Patient handgrip supports. Weight capacity 550 lb. Available in Available in dark gray, dark blue or black.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$5,799.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 42 in |
| Height | 17 - 37 in |
| Weight Capacity | 550 lbs |
| Weight | 200 lbs |
Product Details
| Type | Electric Treatment Tables |
| Color | Dark Gray; Dark Blue; Black |
| Style | Height Adjustable |
| Material | Wood |
| Description | Electric Hi-Low Bobath Table with Casters |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-1682 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |