Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253509

MPN #: WHL-PU-8X2

Vestil™ Polyurethane Wheel, 8" Dia., 880 lb. Capacity

Product Description
Polyurethane wheels are the perfect asset for an assortment of commercial and non-commercial settings. The large capacity diminishes the number of trips needed to be taken while reducing the amount of physical labor needed to transport products. The polyurethane construction lessens the amount of noise caused through travel across rough surfaces. These casters are resistant to a variety of chemicals. Maroon tread color. Core is constructed of polyolefin.

Features:
  • NSF compliant
  • Anti-corrosive and rust resistant Zinc Plated finish
  • 4mm thick top plate
  • Chemical and moisture resistant


PRICE
$31.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/16 in
Weight Capacity880 lbs
Weight7 lbs
Wheel Diameter8 in
Bearing Size3/4 x 2 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypePolyurethane Wheel
ColorRed
SeriesWHL-PU
Wheel TypeRigid
Package Quantity1
Manufacturers Part NumberWHL-PU-8X2
BrandVestil

Warranty

Warranty30