- The K2 Pumps 1/4 HP Automatic Pool Cover Pump is lightweight and easy to use for removing water from pool, spa and boat covers
- Constructed of corrosion-resistant reinforced thermoplastic, the pump will remove up to 1800 gallons per hour and 28 feet of lift
- The pump is designed with a probe sensor that detects water and automatically turns the pump ON and OFF
- Connect a hose, plug it in, and walk away. The strainer base snaps on and off, allowing it to be used as a standard submersible utility pump
- Two pumps in one
- Includes a 25 foot power cord and pull rope to position the pump on the pool cover allowing easy retrieval
- Energy-efficient PSC oil-free motor with automatic reset thermal overload protection reduces operating cost
K2® Pool Cover Utility Pump, 1/4HP, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/16 in |
| Width | 11 in |
| Height | 11 in |
Product Details
| Voltage | 115 V |
| Gallons per Hour | 1800 gal/hr |
| Watts | 230 W |
| Brand | K2 |