Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB3163145

MPN #: 2771-20

Milwaukee® M18™ Water Transfer Pump, Electronic, 1/4 HP, 480 GPH, 18V

Product Description
Our M18™ Transfer Pump offers you faster water transfers and service calls. This portable water transfer pump is the industry's first cordless transfer pump, offering you the fastest setup. With an innovative self-priming pump, you can connect and go quicker than ever. The Milwaukee® transfer pump's flexible impeller and powerful pump move water at up to 480 Gal. per hour, generates up to 18 ft. of lift and produces up to 75 ft. of head height. As a part of the Milwaukee® M18™ System, REDLITHIUM™ battery packs power the water transfer pump, which delivers up to 240 Gal. moved per charge on an XC5.0 battery pack. Onboard REDLINK™ Intelligence can recognize when the tool stops moving water and automatically shuts itself off to avoid dry pumping. REDLINK™ also provides optimized performance and overload protection in abusive situations.

Features:
  • Compatible with all M18™ REDLITHIUM battery packs
  • Inlet connection: 3/4" brass
  • Outlet connection: 3/4 in. brass
  • Part of the M18™ System of over 125+ tools
  • Industry's first cordless transfer pump
  • Self-priming; connect and go
  • Warranty: 5 Year Limited Warranty


PRICE
$263.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width5-3/4 in
Height6 in
Weight8 lbs
Inlet Connection3/4 in
Discharge Connection Size3/4 in

Product Details

TypeWater Transfer Pump
Horsepower1/4 HP
Switch TypeElectronic
Gallons per Minute8 gal/min
Impeller MaterialNitrile Butadiene Rubber
Voltage18 V
Gallons per Hour480 gal/hr
IncludesM18™ Transfer Pump Tool Only
MaterialCast Aluminum
Manufacturers Part Number2771-20
SubmersibleNo
Inlet Connection TypeNPT
BrandMilwaukee

Warranty

Warranty5

Compliance & Certifications

CertificationsCSA, UL, ETL