Global™ Armless Stacking Chair - Plastic - Shadow Gray - Popcorn Series
|
Questions & Answers (0)
Product Description
Global Popcorn chair is a high quality stacking chair that is ideal for multi-purpose stack applications within corporate, government, and healthcare facilities. Frame is a wall saver design. Can stack 10 high on the floor and 34 high on the dolly B2006315 (through a standard 80" door). Handhold cutout for ease of stacking and back cutout for easy cleaning.
This model can not be Cancelled once ordered.
This model can not be Cancelled once ordered.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 23-1/2 in |
| Height | 32-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 16-1/2 in |
| Base | Sled Base |
| Min Back Height | 16 in |
| Max Back Height | 16 in |
| Back Width | 19-1/2 in |
| Back Height | 16 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 6711-CH-SHW |
| Brand | Global Furniture Group |
| Type | Guest / Side Chair |
| Color | Shadow Gray |
| Series | Popcorn |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Gray |
| Package Quantity | 1 |
| Description | Popcorn Armless High Density Stack Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard, Meets/exceeds ANSI/BIFMA standards, Level 3 certified |