Ghent® M1 Porcelain Magnetic Whiteboard with Aluminum Frame, 84"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Unsurpassed in performance and durability, Ghent's® M1 Porcelain Magnetic Whiteboards were designed with communication, collaboration, and learning in mind. Featuring a 28-gauge porcelain-on-steel surface mounted to a 3/8" backing for added strength, these boards offer a superior writing surface that resists scratching, denting, and staining. Bright white writing surface allows markers to pop, so even those sitting further away can read the board. Even in high-traffic schools and offices, the durable porcelain enameled surface erases easily, preventing ghosting and staining. Each board features a sleek Satin aluminum frame, accessory tray, and protective end caps. Ghent's® whiteboards hold magnets and are perfect for posting bulletins without the risk of erasure. Additionally, our SmartPak tray is conveniently detached for easier installation, reducing waste and potential damage during delivery. They are shipped in worry-free packaging designed specifically for secure whiteboard transportation. Backed by a 50-year warranty and proudly made in the USA, Ghent's® porcelain magnetic whiteboard guarantees unparalleled quality and durability.
PRICE
$449.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 87-15/16 in |
| Depth | 5/8 in |
| Height | 48-1/2 in |
| Board Size (W x H) | 84 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Style | Whiteboard |
| Description | Porcelain Magnetic Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | M1-47-4 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 50 yr |