Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portable Air Conditioners

Portable air conditioners are designed to cool small areas or rooms in any home, business, or office. They serve as supplemental cooling solutions in rooms with insufficient central air conditioning or in areas where additional cooling is needed. Powerful AC units have a compact and space-saving design, making them easy to move and store when not in use. They are suitable for temporary cooling needs, such as workshops or rooms that are not consistently occupied.
32 Results

Portable Air Conditioners

Portable Air Conditioners
Our portable air conditioners offer versatile, convenient cooling solutions for various spaces where permanent installation isn't ideal. These portable AC units feature a compact yet powerful design that's easy to move and use for efficient cooling. We offer portable air conditioners in various sizes. Some units include casters for easier mobility and dual-hose operation for faster cooling.
CompareImageBTU CoolingCoverage AreaEnergy Efficiency Rating (EER)VoltageWidthBrandModel #Price
Perfect Aire® Compact Portable Air Conditioner, 13500 BTU (10000 SACC), 115V
13500
400 ft²
-
115 V
17-1/2 in
Perfect Aire
Ships Same Day
WBB3194442
$599.00
TCL Smart Portable Air Conditioner 5100 BTU SACC (8500 BTU ASHRAE), 115 V
5100
150 ft²
6.1
115 V
10-13/16 in
TCL
WBB3785342See price in cart
Whynter Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner - ARC-14S
14000
500 ft²
11.2
115 V
19 in
Whynter
WBB2023337$679.00
Danby® Portable Air Conditioner, 12000 BTU, 1355W, 115V, White
12000
300 ft²
-
115 V
17-1/8 in
Danby
Ships Same Day
WBB3139411
$489.95
TCL Smart Portable Air Conditioner 6000 BTU SACC (9500 BTU ASHRAE), 115V
6000
250 ft²
9.1
115 V
10-13/16 in
TCL
WBB3785352See price in cart
LG Portable Air Conditioner 10000 BTU (14000 ASHRAE), 115V
10000
500 ft²
8.1
115 V
18-1/8 in
LG
WBB3781946$699.00
Danby® Portable Air Conditioner, 7500 BTU, 753W, 115V, Black
7500
150 ft²
-
115 V
12-5/8 in
Danby
Ships Same Day
WBB3139405
$509.00
Perfect Aire® Compact Portable Air Conditioner, 10000 BTU (7100 SACC), 115V
10000
250 ft²
-
115 V
11-3/4 in
Perfect Aire
Ships Same Day
WBB3194440
$369.95
Aeric Portable Air Conditioner, 10000 BTU (14000 ASHRAE), 115V
10000
700 ft²
9.7
115 V
16-5/16 in
Aeric
WBB3781959$499.99
Danby® Portable Air Conditioner, 12000 BTU, 1350W, 115V, White
12000
350 ft²
-
115 V
17-3/4 in
Danby
WBB3139515$609.00
Showing 1-10 of 22 results

Portable Air Conditioners With Heat

Portable Air Conditioners With Heat
Portable air conditioners with heat provide versatile temperature control solutions for year-round comfort. Available in various sizes, these portable air conditioners with heating feature adjustable temperature settings for cooling and heating, and varying fan speeds for customizable comfort. Our versatile portable AC heaters are ideal for areas where separate heating systems aren't practical.

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

What size portable air conditioner do I need for my space?

Portable air conditioners are sized by BTU output and coverage area. Units in this range cover roughly 150 to 350+ square feet, with BTU ratings from 7,000 to 14,000+. A general rule is 20 BTUs per square foot, though ceiling height, sun exposure, and equipment heat load in commercial spaces can increase requirements.

Do portable air conditioners need to be vented outside?

Yes, most portable air conditioners require exterior venting. The unit extracts heat and humidity from indoor air and must expel it outside through an exhaust hose, typically via a window kit, though drop ceilings, wall openings, or dryer vents also work. Without venting, cooling performance drops significantly.

What's the difference between a portable air conditioner and a window air conditioner?

Portable units are easier to install and relocate since they require no permanent window mounting, making them ideal for rentals, incompatible window styles, or spaces needing flexible cooling. Window units run quieter and more efficiently since the compressor sits outside, but they require fixed installation and can't move between rooms.

Are portable air conditioners suitable for commercial or industrial use?

Yes, portable air conditioners work well in commercial and industrial settings when you choose a heavy-duty rated unit rather than a residential model. Commercial units suit offices, labs, and server rooms with regular business-hour use, while industrial units are built for continuous operation in warehouses and manufacturing floors, with rugged construction and higher cooling capacity.