Perfect Aire® Thru-the-Wall Air Conditioner, 12000 BTU, 115V
Write a Review
|
Questions & Answers (0)
Product Description
12,000 BTU 115V through-the-wall air conditioner quietly cools areas between 450-550 sq. ft. (Uses 15A-115V Outlet). Includes full function remote control with Follow Me portable thermostat technology for precise, total room coverage. Control your comfort with 3 fan speeds, 4 smart modes: Auto, Sleep, Energy-Saver and Dry, and a 24-hour programmable timer. Front-mounted, tilt-out air filter access for easing cleaning. This 24" unit is designed to fit all standard wall sleeves (sold separately from Perfect Aire® - model#: PAWS1); includes an interior trim kit. 1 Year Full Replacement Warranty. Important: To ensure the proper functioning of your new air conditioner, please allow the unit to stand in an upright for position for at least 24 hours before operating. If you do not sit your unit in the upright position for 24 hours before operation, this could seriously affect the capability of the compressor and ultimately the production of cold air.
PRICE
$789.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 20-1/2 in |
| Height | 14-1/2 in |
| Weight | 76 lbs |
| Cord Length | 6.5 ft |
| Coverage Area | 450-550 ft² |
| Wall Cut-Out Width | 25-1/2 in |
| Wall Cut-Out Height | 15-1/4 in |
Product Details
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 12000 |
| Dehumidification | 2.54 |
| Compressor Type | Rotary |
| Phase | 1 |
| Air Discharge | 283 |
| Manufacturers Part Number | 7PATW12000 |
| Brand | Perfect Aire |
| Type | Cool Only |
| CFM | 283 CFM |
| Watts Cooling | 1570 W |
| Remote Control | Yes |
| Color | White |
| Hertz | 60 Hz |
| Amp Circuit | 15 A |
| Amps Cooling | 12 A |
| Temperature Range Cooling | 64 to 109 °F |
| Voltage | 115 V |
| Control | Electronic |
| Power Cord Type | 3-Prong |
| Refrigerant Type | R-32 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, cULus, DOE, CEC |
| Energy Star Certified | No |