Tie Down Engineering Penetrator Cart, Quick Brake, 10"L x 10"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Penetrator Multi-Plus, For Use On Concrete, Unassembled, 72"L x 30"W x 48"H - 65044
Another industry first, the Quick-Brake system can be installed in the field or added to your Penetrator system prior to shipment. After being locked into place on the rear frame, the front handle of the Penetrator system can be raised, greatly reducing any tripping hazard and making the work area safer. Made in the U.S.A.
Another industry first, the Quick-Brake system can be installed in the field or added to your Penetrator system prior to shipment. After being locked into place on the rear frame, the front handle of the Penetrator system can be raised, greatly reducing any tripping hazard and making the work area safer. Made in the U.S.A.
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 15 lbs |
Product Details
| Package Quantity | 1 |
| Description | Penetrator Cart Quick Brake |
| Color | Yellow |
| Manufacturers Part Number | 65045 |
| Brand | Tie Down |