Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232120

MPN #: EMHC-2860-4

Vestil™ Electric Material Handling Cart, w/Sides, 2 Shelves, 68-7/8"L x 28-3/4"W, 500 lb. Cap.

Product Description
Electric material handling carts are ideal for moving heavy loads safely and easily throughout warehouses, offices, schools, and hospitals and incorporates a multitude of features to make light work of heavy loads. Reduce injury and increase productivity with these high quality carts. Features an 800W electric drive motor with (2) two 12V batteries for power and on-board 115V AC battery charger. The handle includes forward and reverse throttle control levers, an emergency reverse switch, a battery level gauge, and a slow/fast speed switch. Pinpoint turning is accurate with the mid-axle drive feature.

Features:
  • Minimizes pushing or pulling of heavy loads
  • Battery powered for long traversing use
  • Enclosed platform contains and protects items for transport
  • High handle for ergonomic steering


PRICE
$5,939.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68-7/8 in
Width28-3/4 in
Height58 in
Weight Capacity500 lbs
Weight502 lbs
Wheel Diameter10-1/4 Front / 7-7/8 Rear in
Deck Width28-3/4 in
Deck Length68-7/8 in
Deck Height12 in

Product Details

Assembly RequiredYes
Wheel MaterialSolid Foam
TypeMotorized Platform Truck
Deck MaterialSteel
ColorGray
Wheel TypeSolid
Handle TypeErgonomic Handle
MaterialSteel
Manufacturers Part NumberEMHC-2860-4
BrandVestil

Warranty

Warranty1 Year