Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985440

MPN #: CYL-EH-FP

Vestil Fire Protection Welding Cylinder Cart Pneumatic Wheels 23 x 34-1/4 x 66-3/8

Product Description
WELDING CYLINDER & TORCH CART

Versatile Cart Transports Welding Tanks and Accessories to the Job Site

This handy truck is designed to carry welding cylinders, hoses and a cutting torch in a single trip. Each cart includes two tank compartments, (1) 13-3/8"W and (1) 10-7/16"W x 14-5/16"L, with ratcheting straps to retain oxygen and acetylene cylinders, and brackets are included for holding a torch and hoses. Twin ergonomic handles and oversized 16" diameter pneumatic wheels offer "tilt-and-go" portability. Convenient open-top tray is included for storing welding accessories. All-welded steel construction with a durable safety-yellow enamel finish. Shipped assembled.

Cart features a Lifting Eye for overhead crane lifting. Lifting eye is 2" diameter and 7/16" thick. Additionally, this cart offers Fire Protection by including a ½" thick Marinite I material which provides a 30 minute fire protection barrier as prescribed by OSHA standards 1910.253 and 1926.350.

PRICE
$779.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/4 in
Height66-3/8 in
Weight Capacity500 lbs
Wheel Diameter16 in
Noseplate Width12-11/16 in
Noseplate Depth14-5/16 in

Product Details

Assembly RequiredNo
Type2 Cylinder Cart with Lifting Eye & Fire Protection
ColorYellow
For Cylinder TypesOxygen
Wheel TypePneumatic
MaterialSteel
Manufacturers Part NumberCYL-EH-FP
BrandVestil