Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253802

MPN #: CYL-D-1-PN

Vestil™ Portable Economy Cylinder Lifter with Pneumatic Wheels, 500 lb. Capacity

Product Description
The Cylinder dolly transports cylinders from workstation to workstation. Secure the cylinder with the included restraint chains. Tilt unit back and transport.

Features:
  • Use in industrial applications for optimal results
  • Cylinder dolly transports cylinders for ideal operation
  • Includes restraint chains in order to secure cylinders for maximum efficiency
  • Features durable construction for added strength and long life


PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/8 in
Height54 in
Weight Capacity500 lbs
Weight55 lbs
Wheel Diameter10 in
Noseplate Width12 in
Noseplate Depth15-1/2 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypePortable Economy Cylinder Lifter
ColorBlue
For Cylinder TypesK
Wheel TypePneumatic
Capacity500
MaterialSteel
Manufacturers Part NumberCYL-D-1-PN
BrandVestil

Warranty

Warranty90