Vestil Tilt Master Elec. Straddle Pallet & Container Tilter, 2000 lb. Cap, 57-1/4"W x 35-1/2"L Forks
|
Questions & Answers (0)
Product Description
Tilt Master 12V DC STRADDLE TILTER
Tilts Products from Ground Level to a Comfortable Operator Working Height.
Lift and position filled tote boxes, baskets or pallets without the need of a fork truck or lift table. This 90° tilter will transport completed products from work station to work station with ease, and doubles as a pallet truck and a portable tilt table. Straddle design and adjustable width forged steel forks allow the unit to be used with virtually any kind of container, pallet or skid. Tilter features a 12V DC powered lifting motor and a push button hand control with 8' coiled cord for maximum efficiency. On-board 110V AC battery charger is standard. Mobile Tilter has a thin profile to allow the operator to get as close to the load as possible and is equipped with a floor lock for stationary positioning. Folding ergonomic handle has dual steering grips for quick and easy maneuverability. Rolls smoothly on 2 swivel and 2 rigid polyurethane casters. All steel construction features a durable blue enamel finish. 1 Year Limited Warranty.
Tilts Products from Ground Level to a Comfortable Operator Working Height.
Lift and position filled tote boxes, baskets or pallets without the need of a fork truck or lift table. This 90° tilter will transport completed products from work station to work station with ease, and doubles as a pallet truck and a portable tilt table. Straddle design and adjustable width forged steel forks allow the unit to be used with virtually any kind of container, pallet or skid. Tilter features a 12V DC powered lifting motor and a push button hand control with 8' coiled cord for maximum efficiency. On-board 110V AC battery charger is standard. Mobile Tilter has a thin profile to allow the operator to get as close to the load as possible and is equipped with a floor lock for stationary positioning. Folding ergonomic handle has dual steering grips for quick and easy maneuverability. Rolls smoothly on 2 swivel and 2 rigid polyurethane casters. All steel construction features a durable blue enamel finish. 1 Year Limited Warranty.
PRICE
$5,569.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72-3/4 in |
| Width | 57-1/4 in |
| Height | 29-1/4 in |
| Lowered Height | 3 in |
| Raised Height | 71-5/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 840 lbs |
| Fork Length | 35-1/2 in |
| Fork Width | 4 in |
| Distance Between Forks | 28-1/2 in |
| Distance Across Forks | 36-1/2 in |
| Operator Reach | 13-1/2 in |
| Fork Adjustment | 1/2 - 29-1/2 in |
Product Details
| Assembly Required | No |
| Min Tile Angle Degrees | 0 ° |
| Material | Steel |
| Lift Time | 12 Seconds |
| Operation | Electric |
| Manufacturers Part Number | TMS-20-DC |
| Max Tilt Angle Degrees | 90 ° |
| Brand | Vestil |
| Battery Type | Lithium Ion |
| Type | Electric Powered Pallet & Container Tilter |
| Color | Blue |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Voltage | 12 V |