Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Presto

Model # :WB988196

MPN #: XP24-15

PrestoLifts™ Portable Manual Scissor Lift XP24-15 1500 Lb. Cap. 24x36

Product Description
Lift Tables Help Increase Productivity & Reduce Bending and Reaching Injuries.

Portable Scissor Lift is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Scissor Lift features ½" steel plate scissor legs, lifetime lubricated bearings and a hinged platform for convenient cylinder access. Rolls smoothly with 2 swivel, 2 rigid phenolic casters; foot operated floor lock helps keep the unit in a fixed position. Durable orange powder coat finish.

Manual Scissor Lift features a convenient foot pump for easy lifting.

PRICE
$4,119.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height9-1/4 in
Raised Height33 in
Weight Capacity1500 lbs
Weight415 lbs
Wheel Diameter5 in
Platform Width24 in
Platform Length36 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeSingle Scissor Lift Table
ColorOrange
Lift TypeHydraulic
ControlFoot Operated
Lift Time55 Strokes
MaterialSteel
OperationManual
Manufacturers Part NumberXP24-15
BrandPresto