Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB183893

MPN #: NVD-40

Near-Vertical Drum Lifter NVD-40 - 1000 Lb. Capacity

Product Description
This Vertical Drum Lifter is designed for the transportation of 55-gallon closed head steel drums with an overhead lifting device. Adjustable attachment point allows drum to be lifted from a horizontal to a near-vertical position. Easily attaches to any drum with both a top and bottom lip. Adjustable top attachment point for use with 16" to 40" high drums. Features powder coated steel construction with a blue finish.

PRICE
$329.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight40 lbs

Product Details

StyleNear-Vertical Drum Lifter
TypeDrum Lift
MaterialSteel
ColorBlue
Manufacturers Part NumberNVD-40
BrandVestil