Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3251816

MPN #: PDL-800-M

Vestil™ Multi-Purpose Overhead Drum Lifter For 30 & 55 Gallon Drums, 800 lb. Capacity

Product Description
Multi-purpose overhead Drum Lifter/wrench with it's simple three-arm design for use with closed head steel, plastic, and fiber drums with a top lip. Each removable arm also functions as a wrench for use on drum plugs, faucets, and rim ring bolts. Mechanical operation.

Features:
  • Powder coat yellow offers a tough durable finish
  • Requires assistance from an overhead lifting device
  • Universal design works with steel, plastic and fiber closed head drums
  • Solid steel construction offers long lasting reliable use


PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Height19 in
Weight Capacity800 lbs
Weight19 lbs
Fits Drum Diameter21 to 24 in

Product Details

Assembly RequiredNo
TypeDrum Lifter
ColorBlue/Yellow
StyleMulti-Purpose Overhead Drum Lifter
MaterialSteel
Drum Capacity30 or 55 gal
Manufacturers Part NumberPDL-800-M
BrandVestil

Warranty

Warranty90