Fostoria Portable Salamander Heater W/ Adjustable Thermostat, 240V, Single Phase, 10000W
|
Questions & Answers (0)
Product Description
Ideal for factories, assembly areas and other enclosed areas with up to 15'H ceilings. These convection heaters raise temperatures gradually to a comfortable level. Durable steel venturi housing includes finned tubular heating elements to provide steady and secure heat source at a minimal cost. Control knob allows fan operation and thermostat adjustment from 40-100°F. Tubular steel frame with ergonomic handle allows tilt adjustments with rotation stop. Access panel for easy access to wire connections. 10" diameter axle-mounted wheels for easy mobility. Powder coat finish. Factory pre-wired with 10'L power cord and 50-amp plug configuration, NEMA 14-50P. Powder coat finish. It is cETLus listed. Easy assembly of handle and wheels. This product has limited warranty of 1 year.
PRICE
$1,939.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 21 in |
| Height | 39 in |
| Weight | 60 lbs |
| Cord Length | 10 ft |
| Coverage Area | 1500 ft² |
Product Details
| Heat Settings | 1 |
| Wattage | 10000 W |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 14-50P |
| BTU | 34130 BTU |
| Manufacturers Part Number | FES10241CA |
| Brand | Fostoria |
| Frequency | 60 Hz |
| Type | Salamander Heater |
| CFM | 800 CFM |
| Color | Yellow |
| Amperage | 42 A |
| Temperature Rise | 30 °F |
| Voltage | 240 V |
| Includes | 10'L Power Cord & Plug |
| Watts High | 10000 W |
| Thermostat | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |