Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3774521

Global Industrial™ Portable Welding Fume Extractor with 10'L x 2-1/2"D Flexible Arm, Pleated Filter

Product Description
✓ Flexible 10' extraction arm helps service multiple welding stations from a single location
✓ 5-stage filtration system removes hazardous fumes, gases, & airborne particles
✓ Variable speed control delivers up to 230 CFM of airflow

Protect worker health and ensure regulatory compliance with the Global Industrial™ Portable Welding Fume Extractor. Ideal for use in fabrication shops, manufacturing facilities, automotive applications, and other metalworking settings, it helps maintain air quality by venting hazardous metal fumes, gases, and ultrafine particles away from the work area. Powered by dual carbon 1 HP single-phase electric motors, this extractor delivers up to 230 CFM of airflow and features variable speed control for application-specific performance. Its 5-stage filtration system includes a spark-arresting aluminum screen, two pre-filters for larger debris, a fine dust filter, and a final HEPA filter that captures up to 99.97% of 0.3-micron particles.

The flexible 10' extraction arm provides the reach needed to remove fumes across multiple workstations, while the mobile caster base makes it easy to reposition the system as needed. Designed to safely handle high-velocity hot air and micro-debris without risk of mechanical ignition, this unit delivers reliable performance in demanding welding environments.

  • OSHA & EU-OSHA Compliance
  • Powered by dual carbon 1 HP single-phase electric motors with built-in circuit breakers
  • Smooth-rolling casters for easy mobility
  • Integrated filter status sensors
  • Steel construction with a durable powder coat finish
  • PRICE
    $1,749.00

    1
    1
    Preorder, expected around 04/19/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length28-5/8 in
    Width13-5/16 in
    Height20-13/16 in
    Weight60.8 lbs
    Arm Length10 ft
    Arm Diameter2-1/2 in

    Product Details

    Filter TypePleated Filter
    Wattage2x800 W
    FiltrationHEPA
    MaterialSteel
    Phase1
    Manufacturers Part NumberB3774521
    HEPAYes
    Motor Horsepower1.5 HP
    BrandGlobal Industrial
    TypeFume Extraction System
    CFM230 CFM
    ColorBlue
    Sound Rating70 dBA
    Cleaning SystemNo
    Style10'L Articulated Steel Arm
    Voltage110 V
    Package Quantity1

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCSA, UL