Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985773

MPN #: LEG-D

Vestil Portable Furniture Leg Dolly, 200 Lb. Capacity Per Dolly

Product Description
Used by moving companies, this dolly is designed to be used when moving furniture with legs. Simply place a dolly under each leg of the furniture or equipment and it's ready to be moved. The center cup securely holds the leg in place during transport. The top of each dolly features three non-slip foam discs to protect the cargo. Each dolly features (3) 1-1/4" diameter rubber swivel casters that offer 200 lb. capacity per dolly. Durable steel construction features a scratch-resistant enamel finish.

PRICE
$16.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
16.00
Buy 51 units - 75 units
14.50Save $1.50 (9%)
Buy 76+ units
14.25Save $1.75 (11%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width5-3/4 in
Height2-1/2 in
Weight Capacity200 lbs
Weight2 lbs
Wheel Diameter1-1/4 in

Product Details

Assembly RequiredNo
TypeFurniture Leg Dolly
ColorBlack
Number of Rollers3
Caster Type(3) Swivel
Wheel Type3 Swivel
Country of OriginChina
MaterialSteel
Package Quantity1
Manufacturers Part NumberLEG-D
BrandVestil