Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218085

MPN #: CMD-S-300-4PK

Vestil™ Steel Corner Mover Dolly, 300 lb. Capacity, Set of 4

Product Description
A corner mover allows the user to move and get into spots that would otherwise be impossible. The three sided unit allows rectangular and square item to be easily maneuvered. A smooth powder coated finish allows for simple handling and provides long lasting surface stability. The attached casters let the user turn in the direction that best suits the current setting.

Features:
  • Compact for simple storage
  • Strong steel construction
  • Perfect fit in corners
  • Large capacity
  • 1200 lb. Uniform Capacity (Set), 300 lb. per Dolly


PRICE
$272.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width10-1/4 in
Height3-1/2 in
Lowered Height3-1/2 in
Weight Capacity300 lbs
Weight18 lbs
Wheel Diameter1-1/2 in

Product Details

Wheel MaterialRubber
TypeDesk & Cabinet Corner Mover Dolly
ColorRed
Caster Type(3) Swivel
Wheel Type3 Swivel
Country of OriginMade in China
MaterialSteel
Package Quantity1
Manufacturers Part NumberCMD-S-300-4PK
BrandVestil

Warranty

Warranty30 yr