Global™ Chair Dolly for Popcorn Series Stacking Chair - Stacks Up to 34 Chairs
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Chair Dolly for Popcorn Chair - High Density Dolly for Up to 34 Popcorn Polypropylene Stacking Chairs
Global Popcorn Chairs are ideal for conference areas, cafeterias, classrooms and healthcare spaces or wherever multi-purpose stack applications are required. Dolly for stacking and transporting Popcorn chairs only. Models can stack 34 high.
Global Popcorn Chairs are ideal for conference areas, cafeterias, classrooms and healthcare spaces or wherever multi-purpose stack applications are required. Dolly for stacking and transporting Popcorn chairs only. Models can stack 34 high.
PRICE
$505.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-3/8 in |
| Depth | 31-3/4 in |
| Height | 51-3/4 in |
Product Details
| Assembly Required | Yes |
| Cart Type | Chair Cart |
| Color | Black |
| For Use With | Stacking Chairs |
| Capacity | 34 Chairs |
| Package Quantity | 1 |
| Description | Chair Dolly for Popcorn Stacking Chairs |
| Manufacturers Part Number | 6715 |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime |