- Used with Mityvac® hand vacuum/pressure pumps, to collect or dispense larger volumes of fluid
- Replaces smaller fluid reservoirs included with most vacuum kits, reducing the amount of time it takes to empty old fluid
- A hook in included for conveniently securing the reservoir out of the way during use
- 1/4" ID x 6" long (6.4 mm ID x 150 mm long) fluid pick-up tube
- Removable hanging hook
- 16 oz Fluid Reservoir Kit
Mityvac® 16 oz. Fluid Reservoir Kit
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6-1/2 in |
| Height | 2-1/2 in |
Product Details
| Material | Plastic |
| Handle | No |
| Description | Fluid Reservoir Kit |
| Color | White |
| Wheels | No |
| Manufacturers Part Number | MVA6005 |
| Brand | Mityvac |