Global Industrial
Model # :WB300683
Global Industrial™ Portable Hydraulic Drum Lifting Jack 800 Lb. Capacity
|
Questions & Answers (0)
Product Description
This hydraulic drum lifting jack raises and lowers 55 gallon closed head steel drums with ease. Portable drum jack features a pallet truck style push/steer/pump handle that lifts and lowers drums with ease. Ergonomically designed pallet jack type handle raises and lowers the drum, from a lowered height of 10-5/8" to a raised height of 15.4" (lifts drum 5" off the ground), allowing the drum to be transported. Drum jack rolls smoothly on two 6" swivel and two 3" rigid nylon casters. 800 lb. capacity. 1 Year Limited Warranty.
Note: Not for use with Poly or Fiber Drums.
Note: Not for use with Poly or Fiber Drums.
PRICE
$889.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/2 in |
| Width | 30 in |
| Height | 15-13/32 in |
| Lowered Height | 10-5/8 in |
| Raised Height | 15-3/8 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 3 Front / 6 Rear in |
Product Details
| Type | Drum Lifting Jack |
| Powered or Manual Lift | Manual |
| Drum Compatibility | Steel Drum |
| Capacity | 55 gal |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | 300683 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |